Cylinder x Blank, Less Cylinder, Dark Oxidized Satin Bronze Oil Rubbed

  • Mfr # DL3011 613 LC

  • Zoro # G009958071


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
For Door Thickness
1-3/4 in to 2-1/4 in
Material
Bronze
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL3011 613 LC
Zoro #
G009958071
UPC #
197163133512
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Length
6 in
Overall Depth
2.5 in
Width
4.25 in

Details

Item
Deadbolts
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Material
Bronze
For Use With
DL3000 Series Cylindrical Deadlocks
Door Handing
Not Handed
Cylinder Type
Less Cylinder

Description

Cylinder x Blank, Less Cylinder, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.