DC3000 Series Door Closers
Mfr # DC3210 696 M54
Zoro # G410071208
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass Painted
Housing Length
13.75
Material
VARIES
Width
7.375"
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC3210 696 M54
Zoro #
G410071208
UPC #
197163301713
Country of Origin
United States
Dimensions
Housing Length
13.75
Width
7.375"
Details
Color
Satin Brass Painted
Finish
Satin Brass Painted
Material
VARIES
Door Handing
Non-Handed
Includes
Surface Closers
For Use With
DC3000 Series Door Closers
Description
The mid-priced, cost-effective choice for high-traffic situations. The DC3000 Series Door Closers fulfill security and life safety requirements by ensuring reliable latching for access control and fire code compliance, along with ease of operation and precise adjustability for barrier-free code compliance. Ideal for virtually all door openings and draft conditions in both new construction and renovation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.