Zoro Homepage

DC8000 Series Door Closers

  • Mfr # DC8200 606 LH

  • Zoro # G010052454


product price: $1,094.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Finish
Satin Brass
Material
Brass
Depth
14.6"
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC8200 606 LH
Zoro #
G010052454
UPC #
197163215324
Country of Origin
Mexico

Dimensions

Depth
14.6"
Length
5"
Width
4"

Details

Color
Satin Brass
Finish
Satin Brass
Material
Brass
Door Handing
LH
For Use With
DC8000 Series Door Closers
Includes
Surface Closers
Application
Surface Closers

Description

Grade 1 Surface Door Closer, Double Lever Arm Regular, Pull Side Mount, Size 1 to 6, Full Cover, Left-Handed, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.