Shop CORBIN RUSSWIN

Manual, Hydraulic, Corbin 8210, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # DC8210 x M101F x 690 x A4
  • Zoro # G4591413

product price: 
$
666.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC8210 x M101F x 690 x A4
Zoro #
G4591413
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Material
Cast Iron
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed
Max. Door Opening
85 Degrees to 110 Degrees
ADA Compliant
Yes
Includes
M101B Bracket, Self Drilling Screws
Ligature Resistant
No
Projection from Wall
2 1/4 in
Fire Rating - Door Hardware
3 hr
Arm Type
Parallel
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
DC8000
Type
Interior/Exterior Institutional
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Mounting Style
Universal, Parallel, Top Jamb and Standard
Hand
NH
Spring Type
Adjustable
Fire Rating
3 hr
Door Weight - Maximum
250 lb
Door Opening - Maximum
110 Degrees
Product Type
Door Closer
Operation Style
Manual
Compatible Brand
CORBIN RUSSWIN
ANSI/BHMA Finish
Dark Bronze Painted
Door Opening - Minimum
85 Degrees
Closer Cycles
25,000,000
Performance Grade
1
UL Fire Rating
UL10C
Projection
2 1/4 in
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior/Exterior
Shell Material
Cast Iron
Traction Material
Cast Iron

Dimensions

Housing Depth
2 1/4 in
Housing Height
4 7/16 in
Housing Length
12 in
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
6
Spring Size - Minimum
1
Height Between Mounting Holes
1 in
Length Between Mounting Holes
10 in

Description

Door Closer, Corbin 8210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products