Door Closers, Gray, Aluminum Painted
- Mfr # DC6210 A4 689 M54
- Zoro # G813367274
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Product Type
Surface Closer
ADA Compliant
No
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC6210 A4 689 M54
- Zoro #
- G813367274
- UPC #
- 840067639177
- Country of Origin
- United States
- Item
- Door Closers
- Product Type
- Surface Closer
- ADA Compliant
- No
- Fire Rating
- 3 hr
- Hand Orientation
- Non-Handed
- Lockset Handle Type
- Lever
- ANSI/BHMA Finish
- Aluminum Painted
- Performance Grade
- 1
- Ligature-Resistant
- Not Ligature-Resistant
- Color
- Gray
- Door Opening - Maximum
- 110 Degrees
- Closer Type
- Non-Hold Open
- Series
- 6000
- Spring Type
- Adjustable
- Arm Type
- Parallel
- Closer Cycles
- 1,000,000
- Material
- Cast Iron
- Shell Material
- Cast Iron
- Wire Color
- Gray
Dimensions
- Spring Size - Maximum
- 6
Description
Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, ADA Compliant No, Arm Type Parallel, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.