Shop CORBIN RUSSWIN.
See all product information
Create Account
Door Closers, Gray, Aluminum Painted
- Mfr # DC8210 A11 W33 689
- Zoro # G313367279
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Product Type
Surface Closer
ADA Compliant
No
Fire Rating
3 hr
ANSI/BHMA Finish
Aluminum Painted
Hand Orientation
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC8210 A11 W33 689
- Zoro #
- G313367279
- UPC #
- 197163000593
- Country of Origin
- United States
- Item
- Door Closers
- Product Type
- Surface Closer
- ADA Compliant
- No
- Fire Rating
- 3 hr
- ANSI/BHMA Finish
- Aluminum Painted
- Hand Orientation
- Non-Handed
- Series
- 8000
- Closer Cycles
- 1,000,000
- Spring Type
- Adjustable
- Door Opening - Maximum
- 110 Degrees
- Ligature-Resistant
- Not Ligature-Resistant
- Material
- Cast Iron
- Arm Type
- Parallel
- Color
- Gray
- Closer Type
- Non-Hold Open
- Performance Grade
- 1
- Shell Material
- Cast Iron
- Wire Color
- Gray
Dimensions
- Spring Size - Maximum
- 6
Description
Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, ADA Compliant No, Arm Type Parallel, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.