Shop CORBIN RUSSWIN

Door Lever Lockset, 2 3/4" Backset

  • Mfr # CLX3320 PZD 626
  • Zoro # G523943263

product price: 
$
461.99
/ea
Free Shipping & Returns

Key Features

Locking/Unlocking Access - Outside
Not Lockable
Trim Plate Shape
Round
Keyway Type
L4
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLX3320 PZD 626
Zoro #
G523943263
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Push/Turn Button

Details

Locking/Unlocking Access - Outside
Not Lockable
Trim Plate Shape
Round
Keyway Type
L4
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Handle Type
Lever
ANSI Grade
1
Backset
2 3/4 in
ADA Compliant
Yes
Hand Orientation
Non-Handed
Item
Door Lockset
Fire Rating
3 hr
Includes
Complete Lock, Latch, Strike
Includes Core
Core Included
Standards
ANSI/BHMA, CSFM, cUL Listed, EPD, Florida Building Code Approved FL# 3067, NFPA 80, UL Listed
Number of Pins
6
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Key Type
Not Keyed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Push Button
Lockset Style
PZD Curved
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function
Privacy
Application
Commercial
Lockset Type
Mechanical
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Features
Push/Turn Button
Lockset Function ANSI Code
F76A
Visual Indicator Message
No Message
Performance Grade
1
Knob/Handle Material
Zinc
Number of Keys
0

Description

Door Lever Lockset

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.