Zoro Homepage

Door Lever Lockset, 2 3/4" Backset

  • Mfr # ML2002 x BHSS x 630 RHR

  • Zoro # G502590549


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2002 x BHSS x 630 RHR
Zoro #
G502590549
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
1
Style
BHSS Wave
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
Location Type
Commercial
Lockset Fire Rating
3 hr
Strike Type
Straight Lip
Mortise/Cylindrical
Mortise
Lockset Performance Strength
Extra Heavy Duty
Features
For Use On Wood and Hollow Metal Doors
Standards
ANSI/BHMA, cUL Listed, UL Listed
Key Material
Nickel Silver
Number of Pins
6
ADA Compliant
Yes
Backset
2 3/4 in
Strike Dim.
1-1/4 x 4-7/8 in
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Includes
Complete Lock, Strike
Handle Material
Stainless Steel
Ligature Resistant
Yes
Fire Rating - Door Hardware
3 hr
For Use With
Hollow Metal and Wood Doors
Visual Indicator Message
No Message
Item
Door Lockset
ANSI/BHMA Finish
Satin Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Application
Institutional
Failure Mode
Fail Safe or Fail Secure
Knob/Handle Material
High Speed Steel
Lockset Style
Behavioral Health
Trim Plate Shape
Rectangular
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Keyway
Fire Rating
3 hr
ANSI Grade
1
Includes Core
Core Included
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Keyway

Description

Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.