Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2 3/4" Backset

  • Mfr # ML2053 x BHSS x 630 RHR

  • Zoro # G002590483


product price: $1,585.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2053 x BHSS x 630 RHR
Zoro #
G002590483
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
BHSS Wave
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
Strike Dim.
1-1/4 x 4-7/8 in
Number of Keys
2
Strike Type
Straight Lip
Cylinder Core Type
Conventional Core Cylinder
Key Material
Nickel Silver
Location Type
Commercial
Includes
Complete Lock, Strike
Lockset Performance Strength
Extra Heavy Duty
Handle Material
Stainless Steel
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Standards
ANSI/BHMA, cUL Listed, UL Listed
Mortise/Cylindrical
Mortise
Features
For Use On Wood and Hollow Metal Doors
Ligature Resistant
Yes
ADA Compliant
Yes
Number of Pins
6
Fire Rating - Door Hardware
3 hr
For Use With
Hollow Metal and Wood Doors
Visual Indicator Message
No Message
Item
Door Lockset
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
UL Fire Rating
UL10C
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Failure Mode
Fail Safe or Fail Secure
Application
Institutional
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Rectangular
Knob/Handle Material
High Speed Steel
Includes Core
Core Included
Lockset Style
Behavioral Health
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Ligature-Resistant
Ligature-Resistant

Description

Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.