Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 2 Storeroom or Closet Cylindrical Lock, Newport Lever, Conventional Cylinder, Satin Nickel Pl
- Mfr # CL3857 NZD 619
- Zoro # G916468359
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 to 1-3/4
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 2
Lockset Finish
Satin Nickel
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3857 NZD 619
- Zoro #
- G916468359
- UPC #
- 197163373444
- Country of Origin
- Japan
- Keyway Type
- Conventional Cylinder
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Nickel
- Backset
- 2-3/4 in
- Material
- VARIES
- Series
- CL3800
Dimensions
- Required Door Thickness
- 1-3/8 to 1-3/4
- Width
- 7 1/2 in
- Length
- 10 in
- Height
- 4-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.