Shop TRANS ATLANTIC CO.
See all product information
Create Account
LHV Series Heavy-Duty Commercial Cylindrical Lever, Grade 1 Classroom in Brushed Chrome
- Mfr # DL-LHV70-US26D
- Zoro # G801860985
product price:
$
147.48
/ea
Free Shipping & Returns
Key Features
Style
Classic
Lockset Finish
Brushed Chrome
Keyway Type
C
Color
Brushed Chrome
Type
Locksets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-LHV70-US26D
- Zoro #
- G801860985
- UPC #
- 704780182153
- Country of Origin
- China
- Style
- Classic
- Lockset Finish
- Brushed Chrome
- Keyway Type
- C
- Color
- Brushed Chrome
- Type
- Locksets
- Finish
- Chrome
- Location Type
- Commercial
- Material
- Steel
- Weight
- 3.6
- Includes
- Hardware;Installation Instructions;Self Guiding Screws;Mounting Hardware
- Features
- Easy Installation
- Grade
- ANSI Grade 1 (Best)
Dimensions
- Height
- 3.5 in
- Width
- 6.25 in
Description
The Trans Atlantic (TACO) LHV cylindrical classroom leverset comes in a brushed chrome finish and includes an ANSI strike. This classroom door handle has a cylinder on the outside of the door so teachers cannot be locked out from the inside of the classroom. From the inside, the door is always unlocked so students can't get locked in. This leverset is ADA compliant and exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy duty applications.
- •Keyed locking lever with locking function disabled on the inside
- •ANSI A156.2 Grade 1 Certified
- •Fits doors with 1-3/4” to 2” thickness
- •Easy installation with hardware included
- •Non-handed/reversible (fits both right and left-handed doors)
- •1 year mechanical and finish warranty
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Schlage "C" keyway, includes two 6-pin keys
- •Latch: 5/8 in. projection Stainless Steel 3 hour UL R14897
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •ADA compliant
- •Heavy duty independent spring action mechanism prevents lever sag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.