Zoro Homepage

Door Lever Lockset, Mechanical, Mortise

  • Mfr # ML2069 BHSS 630 RH LC

  • Zoro # G3950237


product price: $1,606.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2069 BHSS 630 RH LC
Zoro #
G3950237
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
Style
Behavioral Health
Lockset Finish
Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Item
Door Lockset
Mortise/Cylindrical
Mortise
Number of Keys
0
Handle Material
Steel
Number of Pins
0
Ligature Resistant
Yes
Strike Dim.
2/4 in x 1-1/8 in
Includes
Strike
Backset
2 3/4 in
Standards
ANSI/BHMA, cUL Listed, UL Listed
Fire Rating - Door Hardware
3 hr
Location Type
Healthcare, Institutional
Series
ML2000
Strike Type
Straight Lip
ADA Compliant
Yes
For Use With
various Door Types
Lockset Performance Strength
Standard Duty
Features
For Use On Wood and Hollow Metal Doors
Visual Indicator Message
No Message
Performance Grade
1
UL Fire Rating
UL10C
Application
Institutional
Lockset Type
Mechanical
Knob/Handle Material
High Speed Steel
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Coreless
Lockset Style
Behavioral Health
Failure Mode
Fail Safe or Fail Secure
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Not Included
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Hand Orientation
Right-Handed

Description

Door Lever Lockset,Mechanical,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.