Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3352 PZD 626

  • Zoro # G102590505


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom Security
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3352 PZD 626
Zoro #
G102590505
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.