Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3357 NZD 626 CL6

  • Zoro # G011494918


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Key Material
Nickel Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3357 NZD 626 CL6
Zoro #
G011494918
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Storeroom
Keyway Type
L4 Keyway
Key Type
Keyed Different
Key Material
Nickel Silver
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Pins
6
Features
Latch Retraction with 100 lb Preload
Item
Door Lockset
Strike Type
Curved Lip
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Mortise/Cylindrical
Cylindrical
Number of Keys
2
ADA Compliant
Yes
Lockset Type
Electrical/Mechanical
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Application
Commercial
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Newport Lever
Lockset Function ANSI Code
F86
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.