Zoro Homepage

Door Lockset, Cylindrical, Nickel Silver

  • Mfr # CLX3362 PZD 626 M08

  • Zoro # G811494828


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Communicating
Keyway Type
L4 Keyway
Key Type
Keyed Different
Key Material
Nickel Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3362 PZD 626 M08
Zoro #
G811494828
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Communicating
Keyway Type
L4 Keyway
Key Type
Keyed Different
Key Material
Nickel Silver
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Backset
2 3/8 in, 2 3/4 in, 3 3/4 in, 5 in
Number of Pins
6
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, CSFM, NFPA 80, UL Listed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Latch Retraction with 100 lb Preload
Strike Type
Curved Lip
ADA Compliant
Yes
Number of Keys
2
Fire Rating
3 hr
Lockset Function ANSI Code
F80
Locking/Unlocking Access - Inside
Keyway
Application
Commercial
Includes Core
Core Not Included
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Lockset Style
Princeton Lever
Performance Grade
1
UL Fire Rating
UL10C
Lockset Type
Electrical/Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message

Description

Door Lockset,Cylindrical,Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.