Shop CORBIN RUSSWIN
See all product information
Create Account
Entrance or Office Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
- Mfr # ML2051 LWA 626 CL6
- Zoro # G209951889
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2051 LWA 626 CL6
- Zoro #
- G209951889
- UPC #
- 840067670767
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Fire Rated
- 3 Hours {A}
- Material
- Brass or Bronze
- Cylinder Core Type
- Corbin Russwin 6-Pin LFIC Less Core
- Weight
- 4 lb
- Features
- Complete Lock
- Type
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 7.5 in
- Length
- 10 in
Description
Entrance or Office Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.