Shop CORBIN RUSSWIN.
See all product information
Create Account
Door Locksets, Satin Chromium-Plated
- Mfr # CL3351 NZD 626
- Zoro # G413367247
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mechanical Keyless Access Control Lock
Includes
(2) Keys
Bolt Throw
1/2 in
ADA Compliant
No
Fire Rating
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3351 NZD 626
- Zoro #
- G413367247
- UPC #
- 840067630518
- Country of Origin
- United States
- Item
- Door Locksets
- Product Type
- Mechanical Keyless Access Control Lock
- Includes
- (2) Keys
- Bolt Throw
- 1/2 in
- ADA Compliant
- No
- Fire Rating
- 3 hr
- Backset
- 2 3/4 in
- Includes Core
- Core Included
- Locking/Unlocking Access - Outside
- Keyway
- Operation Type
- Hand Pull
- Mortise/Cylindrical
- Cylindrical
- Locking/Unlocking Access - Inside
- Keyway
- Lockset Function
- Entrance, Office
- Lockset Handle Type
- Lever
- ANSI Grade
- 1
- Hand Orientation
- Non-Handed
- Lockset Material
- Brass
- ANSI/BHMA Finish
- Satin Chromium-Plated
Dimensions
- Overall Width
- 8 in
- Overall Height
- 4 1/2 in
- Overall Depth
- 10 in
- Door Thickness - Minimum
- 1 3/4 in
- Door Thickness - Maximum
- 2 in
Description
Door Locksets, Backset 2 3/4 in, ADA Compliant No, Includes (2) Keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.