Shop CORBIN RUSSWIN.
See all product information
Create Account
Door Locksets, Satin Chromium-Plated
- Mfr # CL3855 NZD 626 LC
- Zoro # G813367281
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mechanical Keyless Access Control Lock
Includes
(2) Keys
Bolt Throw
1/2 in
ADA Compliant
No
Standards
ANSI/BHMA A156.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3855 NZD 626 LC
- Zoro #
- G813367281
- UPC #
- 840067633366
- Country of Origin
- United States
- Item
- Door Locksets
- Product Type
- Mechanical Keyless Access Control Lock
- Includes
- (2) Keys
- Bolt Throw
- 1/2 in
- ADA Compliant
- No
- Standards
- ANSI/BHMA A156.2
- Fire Rating
- 3 hr
- Backset
- 2 3/4 in
- Operation Type
- Hand Pull
- Lockset Material
- Metal
- Lockset Handle Type
- Lever
- Locking/Unlocking Access - Outside
- Keyway
- Hand Orientation
- Non-Handed
- ANSI Grade
- 2
- Lockset Function
- Classroom
- Includes Core
- Core Not Included
- Mortise/Cylindrical
- Cylindrical
- Locking/Unlocking Access - Inside
- Keyway
- ANSI/BHMA Finish
- Satin Chromium-Plated
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
Description
Door Locksets, Backset 2 3/4 in, ADA Compliant No, Standards ANSI/BHMA A156.2, Includes (2) Keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.