Zoro Homepage

Double Cylinder, Large Format Interchangeable Less Core, Satin Chrome

  • Mfr # DL3212 626 CL6

  • Zoro # G709958067


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Fire Rated
3 Hours {A}
For Door Thickness
1-3/4 in
Cylinder Type
Sargent LFIC Less Core
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL3212 626 CL6
Zoro #
G709958067
UPC #
840067638279
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Overall Depth
4 in
Length
7.875 in
Width
4 in

Details

Item
Deadbolts
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Cylinder Type
Sargent LFIC Less Core
Material
Brass or Bronze
For Use With
DL3200 Series Cylindrical Deadlocks
Door Handing
Not Handed

Description

Double Cylinder, Large Format Interchangeable Less Core, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.