Zoro Homepage

ED4000 Series Narrow Stile Pushpad Exit Devices

  • Mfr # ED4200 630 MELR M92

  • Zoro # G710071144


product price: $3,432.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED4200 630 MELR M92
Zoro #
G710071144
UPC #
197163043019
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Overall Length
39.75

Details

Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices

Description

Available in Rim, Surface Vertical Rod, Concealed Vertical Rod and electrified, the ED4000 Series meets all your aluminum and metal door needs. Features Meets ANSI Grade 1 requirements Easy-to-use pushpad for quick egress and ADA compliance Low projection for barrier-free code compliance Heavy-duty construction Quiet operation Closed on all sides - no projecting parts to inhibit egress Devices accommodate various function trims for flexibility Through-bolted trims for strength, security, durability, smooth operation and easy installation Wide range of designs and finishes to match other Corbin Russwin products One-point dogging Devices satisfy UL/cUL safety requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.