ED4000 Series Narrow Stile Pushpad Exit Devices
Mfr # ED4200 630 MELR
Zoro # G810071143
product price: $3,195.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED4200 630 MELR
Zoro #
G810071143
UPC #
197163043002
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Overall Length
39.75
Details
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Description
Available in Rim, Surface Vertical Rod, Concealed Vertical Rod and electrified, the ED4000 Series meets all your aluminum and metal door needs. Features Meets ANSI Grade 1 requirements Easy-to-use pushpad for quick egress and ADA compliance Low projection for barrier-free code compliance Heavy-duty construction Quiet operation Closed on all sides - no projecting parts to inhibit egress Devices accommodate various function trims for flexibility Through-bolted trims for strength, security, durability, smooth operation and easy installation Wide range of designs and finishes to match other Corbin Russwin products One-point dogging Devices satisfy UL/cUL safety requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.