Shop CORBIN RUSSWIN
See all product information
Create Account
ED4000 Series Narrow Stile Pushpad Exit Devices
- Mfr # ED4800 630 MELR M92
- Zoro # G810071068
product price:Â
$
4,016.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Door Handing
Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED4800 630 MELR M92
- Zoro #
- G810071068
- UPC #
- 197163301799
- Country of Origin
- United States
- Door Handing
- Reversible
- Finish
- Satin Stainless Steel
- Fire Rated
- No
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Includes
- Concealed Vertical Rod Exit Devices
Dimensions
- For Door Thickness
- 1 3/4 In.
- Fits Stile Width
- 10.25
- Overall Length
- 39.75
Description
Available in Rim, Surface Vertical Rod, Concealed Vertical Rod and electrified, the ED4000 Series meets all your aluminum and metal door needs. Features Meets ANSI Grade 1 requirements Easy-to-use pushpad for quick egress and ADA compliance Low projection for barrier-free code compliance Heavy-duty construction Quiet operation Closed on all sides - no projecting parts to inhibit egress Devices accommodate various function trims for flexibility Through-bolted trims for strength, security, durability, smooth operation and easy installation Wide range of designs and finishes to match other Corbin Russwin products One-point dogging Devices satisfy UL/cUL safety requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.