Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ED4000 Series Narrow Stile Pushpad Exit Devices

  • Mfr # ED4800 630 MELR

  • Zoro # G810071150


product price: $3,778.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Door Handing
Reversible
Finish
Satin Stainless Steel
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED4800 630 MELR
Zoro #
G810071150
UPC #
197163043057
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Overall Length
39.75

Details

Door Handing
Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices

Description

Available in Rim, Surface Vertical Rod, Concealed Vertical Rod and electrified, the ED4000 Series meets all your aluminum and metal door needs. Features Meets ANSI Grade 1 requirements Easy-to-use pushpad for quick egress and ADA compliance Low projection for barrier-free code compliance Heavy-duty construction Quiet operation Closed on all sides - no projecting parts to inhibit egress Devices accommodate various function trims for flexibility Through-bolted trims for strength, security, durability, smooth operation and easy installation Wide range of designs and finishes to match other Corbin Russwin products One-point dogging Devices satisfy UL/cUL safety requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.