ED5000 Series Pushpad Exit Devices
Mfr # ED5200 630 W048 M52
Zoro # G410052924
product price: $1,571.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1 3/4 In.
Door Width
5.75"
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5200 630 W048 M52
Zoro #
G410052924
UPC #
197163212842
Country of Origin
Mexico
Dimensions
For Door Thickness
1 3/4 In.
Door Width
5.75"
Depth
16.1"
Overall Length
10.25"
Details
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Rim Exit Device, Cylinder Dogging, 48 in., Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.