Zoro Homepage

ED5000 Series Pushpad Exit Devices

  • Mfr # ED5470 630 W048 MELR

  • Zoro # G610070902


product price: $3,375.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in.
Door Handing
Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5470 630 W048 MELR
Zoro #
G610070902
UPC #
197163301621
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in.

Details

Door Handing
Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices

Description

All exit devices manufactured by Corbin Russwin undergo rigorous testing, both in the lab and field. Testing procedures go beyond industry standards. Abuse and cycle tests prove time and again the durability of the entire ED5000 Series. Over the past 100 years, Corbin Russwin has been well known for weaving pleasing aesthetics and inventive designs into architectural door hardware. The ED5000 Series offers smooth lines and a full range of trim designs with visual diversity. Today's door hardware must fulfill life-safety and security needs. The ED5200 Series offers features that excel in these areas. The ED5200 Series also offers a full range of electrified options, including delayed egress, motorized electric latch retraction, electrically controlled trim and switches among several other options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.