ED5000 Series Pushpad Exit Devices
Mfr # ED5470 630 W048
Zoro # G810070924
product price: $2,464.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Door Handing
Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5470 630 W048
Zoro #
G810070924
UPC #
197163301614
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 In.
Fits Stile Width
10.25
Overall Length
39.75
Details
Door Handing
Reversible
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices
Description
Over the past 100 years, Corbin Russwin has been well-known for weaving pleasing aesthetics and inventive designs into architectural door hardware, and today's wide stile exit device line is no exception. The ED5000 Series offers smooth lines in the exit device bar and a full range of trim designs with visual diversity, including the Muso and Vineyard Collections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.