Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ED5000 Series Pushpad Rim Exit Device, Panic, Nuts and Bolts, Satin Stainless Steel

  • Mfr # ED5200 630 M54

  • Zoro # G509949791


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Door Width
10.25 in
Finish
Satin Stainless
Material
Metal
Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5200 630 M54
Zoro #
G509949791
UPC #
197163043088
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Door Width
10.25 in
Depth
5.75 in
Length (In.)
39.75 in

Details

Finish
Satin Stainless
Item
Rim Exit Devices
Material
Metal

Description

ED5000 Series Pushpad Rim Exit Device, Panic, Nuts and Bolts, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.