
Entrance or Apartment Mortise Lock, LW Lever, A Rose, Satin Chrome
Mfr # ML2048 LWA 626 LC
Zoro # G316475971
product price:Â $840.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Material
Brass or Bronze
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML2048 LWA 626 LC
Zoro #
G316475971
UPC #
197163111763
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 in
Details
Backset
2-3/4 in
Material
Brass or Bronze
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Series
Brass or Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.