Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Entry/Office Cylindrical Lock, Newport Lever, LFIC Less Core, Satin Chrome Fnsh, Non-handed
- Mfr # CL3561 NZD 626 CL6
- Zoro # G609951540
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3561 NZD 626 CL6
- Zoro #
- G609951540
- UPC #
- 840067632178
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- Corbin Russwin 6-Pin LFIC Less Core
- Material
- Brass, Bronze
- Weight
- 7 lb
- Type
- Cylindrical Lock
- Features
- Pushbutton Entrance
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 8 in
Description
Grade 1 Entry/Office Cylindrical Lock, Newport Lever, LFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.