Grade 1 Entry/Office Cylindrical Lock, Newport Lever, SFIC Less Core, Satin Chrome Fnsh, Non-handed
- Mfr # CL3561 NZD 626 M08
- Zoro # G109951552
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Features
Pushbutton Entrance
Type
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3561 NZD 626 M08
- Zoro #
- G109951552
- UPC #
- 840067632208
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 8 in
- Length
- 10 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Features
- Pushbutton Entrance
- Type
- Cylindrical Lock
- Cylinder Core Type
- SFIC Prep Less Core
- Material
- Brass, Bronze
- Weight
- 7 lb
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Entry/Office Cylindrical Lock, Newport Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.