
Entrance or Office Mortise Lock, LW Lever, A Rose, 7-Pin LFIC Less Core, Satin Brass
Mfr # ML2054 LWA 606 CL7
Zoro # G909951615
product price:Â $863.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Weight
4 lb
Cylinder Core Type
Corbin Russwin 7-Pin LFIC Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ML2054 LWA 606 CL7
Zoro #
G909951615
UPC #
197163110674
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Weight
4 lb
Cylinder Core Type
Corbin Russwin 7-Pin LFIC Less Core
Material
Brass
Fire Rated
3 Hours {A}
Type
Mortise Lock
Features
Complete Lock
Description
Entrance or Office Mortise Lock, LW Lever, A Rose, 7-Pin LFIC Less Core, Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.