Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, Satin SS, Latch Bolt

  • Mfr # ED5200S W048 630

  • Zoro # G402590946


product price: $1,474.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Exit Device
For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5200S W048 630
Zoro #
G402590946
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Max. Door Width
48 in
Door Height - Maximum
96 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Width - Minimum
24 in

Details

Exit Device Type
Exit Device
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
Not Rated
Grade
1
Item
Exit Device
Performance
Heavy Duty
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Type
Exit
Standards
4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed
Cylinder
No
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Electrical/Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Exit Device
Outside Trim Type
Not Included
Performance Grade
1
Exit Bar Style
Touchbar
Lockset Function
Factories, Government Buildings, Hotels, Office, Retail Stores, Schools, Theaters
ANSI Grade
1
Hand Orientation
Non-Handed

Description

Exit Device, Exit Device, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 48 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed, Outside Trim Type Not Included

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.