Exit Device, Satin SS, Latch Bolt
Mfr # ED5470 W048 630
Zoro # G802590904
product price: $1,836.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Door Handing
Field Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5470 W048 630
Zoro #
G802590904
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Max. Door Width
48 in
Max. Door Height
84 in
Door Height
7 ft
Door Width - Minimum
24 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 48 in, Door Height 7 ft, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Field Reversible, Yes, Not Rated, Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed, Outside Trim Type Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.