Zoro Homepage

Exit Device, Satin SS, Latch Bolt

  • Mfr # ED5470B W048 630

  • Zoro # G702590967


product price: $2,073.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Door Handing
Field Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5470B W048 630
Zoro #
G702590967
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Max. Door Height
84 in
Max. Door Width
48 in
Door Height
7 ft
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
24 in
Door Thickness - Maximum
2 1/4 in

Details

Exit Device Type
Surface Vertical Rod
Door Handing
Field Reversible
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
Fire Rating - Door Hardware
1 1/2 hr
Performance
Heavy Duty
Type
Surface Vertical Rod
Cylinder
No
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Standards
4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed
Lockset Type
Electrical/Mechanical
Lockset Function
Factories, Government Buildings, Hotels, Office, Retail Stores, Schools, Theaters
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Exit Device
Exit Bar Style
Touchbar
Fire Rating
1 1/2 hr
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Hand Orientation
Non-Handed
Outside Trim Type
Not Included

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 48 in, Door Height 7 ft, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Field Reversible, Yes, Yes, Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.