Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, Satin SS, Latch Bolt

  • Mfr # ED5860 W036 630

  • Zoro # G102590918


product price: $2,033.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
Door Handing
Field Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5860 W036 630
Zoro #
G102590918
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
30 in to 36 in
Fits Stile Width
4 1/2 in
Max. Door Height
96 in
Max. Door Width
36 in
Door Height
8 ft
Door Thickness - Minimum
1 3/4 in
Door Width - Minimum
24 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
36 in
Door Height - Maximum
96 in

Details

Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Finish
Satin Stainless Steel
Fire Rated
Not Rated
Grade
1
Item
Concealed Vertical Rod
Type
Vertical Rod
Standards
4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed
ADA Compliant
Yes
Performance
Heavy Duty
Cylinder
No
Lockdown Type
Hex Key Dogging
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
Performance Grade
1
ANSI Grade
1
Exit Bar Style
Touchbar
Lockset Function
Factories, Government Buildings, Hotels, Office, Retail Stores, Schools, Theaters
Outside Trim Type
Not Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Electrical/Mechanical
Product Type
Exit Device

Description

Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 36 in, Door Height 8 ft, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Field Reversible, Yes, Not Rated, Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.