Exit Device, Satin SS, Latch Bolt
Mfr # ED5860 W048 630
Zoro # G602590913
product price: $2,096.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Door Handing
Field Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5860 W048 630
Zoro #
G602590913
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Max. Door Height
96 in
Max. Door Width
48 in
Door Height
8 ft
Door Width - Minimum
24 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Description
Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 48 in, Door Height 8 ft, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Field Reversible, Yes, Not Rated, Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed, Outside Trim Type Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.