Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, Satin SS, Latch Bolt

  • Mfr # ED5860B W048 630

  • Zoro # G402590908


product price: $2,235.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Door Handing
Field Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED5860B W048 630
Zoro #
G402590908
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 1/2 in
Max. Door Width
48 in
Max. Door Height
96 in
Door Height
8 ft
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Width - Minimum
24 in

Details

Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
1
Item
Concealed Vertical Rod
Standards
4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed
Fire Rating - Door Hardware
1 1/2 hr
Performance
Heavy Duty
Cylinder
No
ADA Compliant
Yes
Type
Vertical Rod
Lockdown Type
Hex Key Dogging
Performance Grade
1
Lockset Function
Factories, Government Buildings, Hotels, Office, Retail Stores, Schools, Theaters
Fire Rating
1 1/2 hr
Hand Orientation
Non-Handed
Product Type
Exit Device
Exit Bar Style
Touchbar
Lockset Type
Electrical/Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Outside Trim Type
Not Included
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant

Description

Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in to 48 in, Door Height 8 ft, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Field Reversible, Yes, Yes, Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.