Zoro Homepage

Exit Device, Satin Stainless Steel

  • Mfr # ED5400A 630 W48 MELR

  • Zoro # G1613628


product price: $3,166.99
/ea
Free Shipping & Returns

Key Features

Series
ED5000
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5400A 630 W48 MELR
Zoro #
G1613628
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/2 in
Door Height
96 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Width - Minimum
24 in

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Electrical/Mechanical, 24V, Grade 1, Satin Stainless Steel Finish, Door Width 48 in, Series ED5000, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed, Outside Trim Type Push

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.