Exit Device Trim, Satin SS, Flush Cyl"der
Mfr # L910ET RHR 630
Zoro # G302590930
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim Cylinder Dog
For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Handing
Right Hand Reversible
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L910ET RHR 630
Zoro #
G302590930
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, Fire Rated Yes, Satin Stainless Steel Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Grade 1, ADA Compliant Yes, Cylinder Yes, Type Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.