Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Trim, Satin SS, Flush Cyl"der

  • Mfr # N910ET LHR 630

  • Zoro # G302590923


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim Cylinder Dog
For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Handing
Left Hand Reversible
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N910ET LHR 630
Zoro #
G302590923
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Height - Maximum
96 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Exit Device Type
Rim Cylinder Dog
Door Handing
Left Hand Reversible
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
1
Item
Mechanical Exit Device Trim
Lockset Function
Passage
Outside Trim Type
Lever
Performance
Heavy Duty
Electrical/Mechanical
Mechanical
Cylinder
Yes
Type
Rim
Lockdown Type
Flush Cylinder
Exit Device Style
Lever
Hand Orientation
Left-Handed
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Product Type
Mechanical Exit Device Trim
ADA Compliant
Yes
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Left Hand Reversible, Fire Rated Yes, Satin Stainless Steel Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Grade 1, ADA Compliant Yes, Cylinder Yes, Type Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.