Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Classroom Cylindrical Lock, Newport Lever, D Rose, Conventional Cylinder, Satin Bronze Fini
- Mfr # CLX3355 NZD 612
- Zoro # G116468616
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Bronze
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLX3355 NZD 612
- Zoro #
- G116468616
- UPC #
- 197163352968
- Country of Origin
- Japan
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Bronze
- Keyway Type
- Conventional Cylinder
- Backset
- 2-3/4 in
- Material
- Bronze
- Series
- Bronze
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Width
- 8 in
- Height
- 4-1/2 in
- Length
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.