Grade 1 Classroom Cylindrical Lock, Princeton Lever, Conventional Less Cylinder, Oil-Rubbed Bronze F
- Mfr # CL3555 PZD 613 LC
- Zoro # G909953541
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Oil-Rubbed Bronze
Weight
7 lb
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3555 PZD 613 LC
- Zoro #
- G909953541
- UPC #
- 197163134380
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil-Rubbed Bronze
- Weight
- 7 lb
- Type
- Cylindrical Lock
- Cylinder Core Type
- Less Cylinder
- Material
- Bronze
- Features
- Classroon
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 8 in
Description
Grade 1 Classroom Cylindrical Lock, Princeton Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.