Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, Conventional Cylinder, Black Suede Finish

  • Mfr # CL3351 NZD BSP

  • Zoro # G714533464


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Black Suede
Width
8
Color
Black Suede
Length
1
series
CL3300 Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3351 NZD BSP
Zoro #
G714533464
UPC #
-
Country of Origin
United States

Dimensions

Width
8
Length
1

Details

Lockset Finish
Black Suede
Color
Black Suede
series
CL3300 Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.