Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, D Rose, SFIC Less Core, Satin Chrome Finis

  • Mfr # CL3151 NZD 626 M08

  • Zoro # G416469467


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Required Door Thickness
1-3/4 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3151 NZD 626 M08
Zoro #
G416469467
UPC #
840067629307
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2
Width
8 in
Height
4-1/2 in
Length
10 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Series
Brass, Bronze
Material
Brass, Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.