
Heavy Duty Commercial Entry Lever Lockset, Satin Chrome Finish
Mfr # CL100150
Zoro # G903474769
product price:Â $98.99
/ea
Free Shipping & Returns
Key Features
Style
Lever Handle
Material
Stainless Steel
Weight
4.595 lbs
Standards
ADA Compliant; UL/ULC Listed
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CL100150
Zoro #
G903474769
UPC #
737874400925
Country of Origin
China
Details
Style
Lever Handle
Material
Stainless Steel
Weight
4.595 lbs
Standards
ADA Compliant; UL/ULC Listed
Color
Satin Chrome
Description
Offers a solid cylindrical latch with throughbolts. Perfect for high-use commercial applications. Requires keyed entry from outside and features a push button lock on inside. Most commonly used for exterior doors and private offices. Fits doors 1.38" to 2" thick.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.