Grade 1 Entry/Office Cylindrical Lock, Armstrong Lever, Conventional Cylinder, Satin Chrome Finish,

  • Mfr # CL3561 AZD 626

  • Zoro # G016469256


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Height
4-1/2 in
Keyway Type
Conventional Cylinder
Required Door Thickness
1-3/4 in
Lockset Grade
Grade 1
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3561 AZD 626
Zoro #
G016469256
UPC #
197163373383
Country of Origin
Japan

Dimensions

Height
4-1/2 in
Required Door Thickness
1-3/4 in
Width
8 in
Length
10 in

Details

Keyway Type
Conventional Cylinder
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Brass, Bronze
Material
Brass, Bronze
Lockset Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.