F Series Residential Levers
- Mfr # F51A AND 716 KD
- Zoro # G810048190
product price:Â
$
58.45
/ea
Key Features
Lockset Function
F81 - Office
Required Door Thickness
1-3/8 In. - 1-3/4 In.
Material
Brass or Bronze
Includes
Tubular Lock
Color
Aged Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51A AND 716 KD
- Zoro #
- G810048190
- UPC #
- 197163218561
- Country of Origin
- Mexico
- Lockset Function
- F81 - Office
- Material
- Brass or Bronze
- Includes
- Tubular Lock
- Color
- Aged Bronze
- Finish
- Aged Bronze
- Cylinder Core Type
- Conventional Cylinder
- Grade
- Grade 2
Dimensions
- Required Door Thickness
- 1-3/8 In. - 1-3/4 In.
Description
Grade 2 Entry Lock, Andover Knob, Conventional Cylinder, Keyed Different, Aged Bronze Finish, Not Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.