Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Entry/Office Cylindrical Lock, Newport Lever, D Rose, Conventional Less Cylinder, Satin Nick
- Mfr # CLX3361 NZD 619 LC
- Zoro # G009951232
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Nickel
Cylinder Core Type
Less Cylinder
Weight
7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLX3361 NZD 619 LC
- Zoro #
- G009951232
- UPC #
- 197163134045
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Nickel
- Cylinder Core Type
- Less Cylinder
- Weight
- 7 lb
- Fire Rated
- 3 Hours {A}
- Features
- Pushbutton Office, Free-Wheeling
- Material
- Brass, Bronze
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Width
- 8 in
- Length
- 10 in
Description
Grade 1 Entry/Office Cylindrical Lock, Newport Lever, D Rose, Conventional Less Cylinder, Satin Nickel Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.