Zoro Homepage

Grade 1 Fail Secure Lever, 12AC/DC, Request to Exit, NZ Lever, D Rose, Less Cylinder Finish

  • Mfr # CL33905 NZD 626 LC 12AD M92

  • Zoro # G609957733


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Length
10 in
Voltage
12VAC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL33905 NZD 626 LC 12AD M92
Zoro #
G609957733
UPC #
197163135615
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
7.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Voltage
12VAC/DC
Cylinder Core Type
Less Cylinder
Material
Brass or Bronze
Fire Rated
3 Hours {A}
Weight
4.8 lb
Type
Electric Cylindrical Lock

Description

Grade 1 Fail Secure Lever, 12AC/DC, Request to Exit, NZ Lever, D Rose, Less Cylinder, Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.