Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, D Rose, SFIC Less Core, Satin Chrome Fini
- Mfr # CL3157 NZD 626 M08
- Zoro # G716469570
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3157 NZD 626 M08
- Zoro #
- G716469570
- UPC #
- 840067629666
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Length
- 10 in
- Width
- 8 in
- Height
- 4-1/2 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Keyway Type
- SFIC Prep Less Core
- Material
- Brass, Bronze
- Backset
- 2-3/4 in
- Series
- Brass, Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.